Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric Straight Thread Adapter
Mfr # 7001X06X18
Zoro # G503655063
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 SAE Metric
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Adapter Type Elbow and Straights
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7001X06X18
- Zoro # G503655063
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 440.0 in-lb Max. Torque, 63.1 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ53)
- SENCO Air Compressr-Mini 1Gl (PC1010)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- ARO Element, Coalescing, For 1500 Series (104424)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX08X08)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs