Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric Straight Thread Adapter
Mfr # 7001X06X14
Zoro # G503654967
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE Metric
- Hex Size 0.748
- Fitting Thread Size 1 9/16-18
- Fitting Thread Size 2 M14X1.5
- Overall Length 1.305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7001X06X14
- Zoro # G503654967
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.748 |
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | M14X1.5 |
Overall Length | 1.305 |
Overall Length (mm) | 33.147 |
Hex Size (mm) | 18.9992 |
Details
Fitting Thread Type 2 | SAE Metric |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.08 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (BX83)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- STARRETT Layout Fluid, Liquid, Blue, 32 oz. (1610-32)
- GATES PowerGrip Timing Belts, 100XL037 (100XL037)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X12X12)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X08SSPF)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X10)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X10)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Male JIC with Locknut (C2707X04X04LN)
- World Wide Fittings Hydraulic Hoses & Fittings