Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric Straight Adapter
Mfr # 7005X12X22
Zoro # G403653442
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.063
- Fitting Thread Size 2 M22X1.5
- Fitting Thread Size 1 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7005X12X22
- Zoro # G403653442
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 2 | M22X1.5 |
Fitting Thread Size 1 | 1-1/16-12 |
Overall Length | 1.85 |
Overall Length (mm) | 46.99 |
Hex Size (mm) | 27.0002 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 2 | SAE Metric |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL Tapping Fluids, Thread cutting oil, 1 Gallon, Color: Amber (1910503)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (BK190)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X12X12SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X20)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X12X12)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX12)
- World Wide Fittings Hydraulic Hoses & Fittings