Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric O-Ring Boss Adjustable 90° Elbow
Mfr # F5515X06XM14
Zoro # G003656171
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Weight 0.174
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5515X06XM14
- Zoro # G003656171
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.174 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male Adjustable |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Care Kit, For Use w/5LA58 (261-TK2)
- GATES Polyflex Belts, 5M365 (5M365)
- BRENNAN INDUSTRIES 06FFSS-04MFS Straight, 2PK (FS2406-06-04)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 90 (6801-04-06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X06SS)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- World Wide Fittings Hydraulic Hoses & Fittings