Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric O-Ring Boss Adjustable 90° Elbow
Mfr # 7205X12X22
Zoro # G803654117
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.063
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Size 1 1-1/16-12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X12X22
- Zoro # G803654117
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | M22x1.5 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Use With | Compatible with SAE Fittings |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose, End Iron, 1" (AM11)
- FAFNIR Single Row Radial Ball Bearing, Shielded, #309KDGN (309KDGN)
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female Pipe Branch Tee (F5655X06X06X04)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX04)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X06SS)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 3/8-18, Straight (2081-16-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs