Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric O-Ring Boss Adjustable 90° Elbow
Mfr # 7205X10X18
Zoro # G503654226
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.866
- Material Steel
- Fitting Thread Size 1 7/8-14
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 2 SAE Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X10X18
- Zoro # G503654226
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.866 |
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | M18x1.5 |
Details
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | SAE Metric |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Use With | Compatible with SAE Fittings |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- FESTO Swivel Flange SNCL-25 (SNCL-25)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM44-D6)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X12X12X12)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X08SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X04)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Jic, Straight (2403-08-08)
- World Wide Fittings Hydraulic Hoses & Fittings