Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric O-Ring Boss Adjustable 90° Elbow
Mfr # 7205X08X18
Zoro # G203653505
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 M18x1.5
- Hex Size 0.748
- Fitting Thread Type 2 SAE Metric
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X08X18
- Zoro # G203653505
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M18x1.5 |
Hex Size | 0.748 |
Fitting Thread Size 1 | 3/4-16 |
Details
Fitting Thread Type 2 | SAE Metric |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (20T10/890)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL58)
- CARLISLE 600H150 Synchro-Cog Timing Belt (600H150)
- AMI BEARINGS SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 4-BOLT FLANGE (UCF208)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X16X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X04X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X08X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X06SS)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MP (2404-06-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs