Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric O-Ring Boss Adjustable 90° Elbow
Mfr # 7205X06X14
Zoro # G003653798
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 SAE Metric
- Use With Compatible with SAE Fittings
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X06X14
- Zoro # G003653798
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.551 |
Fitting Thread Size 2 | M14x1.5 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | SAE Metric |
Use With | Compatible with SAE Fittings |
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA3A)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 00 (41050/00)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X08)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X16X16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X24X24X24)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X04X06)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- TOMPKINS Hydraulic Fitting-Steel12MOR-08FJX 90 (6809-12-08)
- World Wide Fittings Hydraulic Hoses & Fittings