Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric O-Ring Boss Adjustable 90° Elbow
Mfr # 7205X06X12
Zoro # G203653734
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 2 SAE Metric
- Hex Size 0.551
- Fitting Thread Size 2 M12x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X06X12
- Zoro # G203653734
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.551 |
Fitting Thread Size 2 | M12x1.5 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600, #Q2 2-5/8 (Q2 2-5/8)
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-BLL-350)
- BUYERS PRODUCTS 1 Inch NPTF Two Position Selector Valve (HSV100)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X20)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X03)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X20X20)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X08SS)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP 90 (5500-06-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs