Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric O-Ring Boss Adjustable 90° Elbow
Mfr # 7205X04X14
Zoro # G403656177
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE Metric
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Use With Compatible with SAE Fittings
- Hex Size 0.551
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X04X14
- Zoro # G403656177
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.551 |
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | M14x1.5 |
Details
Fitting Thread Type 2 | SAE Metric |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Use With | Compatible with SAE Fittings |
Material | Steel |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ900 (XPZ900)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (400710)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X12SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X02X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.78In (2251-6-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs