Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric O-Ring Boss Adjustable 90° Elbow
Mfr # 7205X04X12
Zoro # G903656240
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE Metric
- Use With Compatible with SAE Fittings
- Hex Size 0.551
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Size 1 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7205X04X12
- Zoro # G903656240
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.551 |
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | M12x1.5 |
Details
Fitting Thread Type 2 | SAE Metric |
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Bowl with Bowl Guard and Manual Drain, For Use with F74/B74 Filter, Plastic (4325-51R)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16702490-100)
- WEATHERHEAD Spacer Ring, 1555772 (ET425SR-225D)
- MARTIN SPROCKET & GEAR Spk Roller Ds A, DS60A15 (DS60A15)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X10X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X06)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X08X06SS)
- TOMPKINS Hydraulic Fitting-Stainless05MJ-05MOR-SS (SS-6400-05-05-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs