Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male Pipe Branch Tee
Mfr # F5605X06X06X04
Zoro # G503654622
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 2 9/16-18
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 1 9/16-18
- Hex Size 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5605X06X06X04
- Zoro # G503654622
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.563 |
Hex Size (mm) | 14.3002 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.126 |
Body Material | Steel |
End 1 Connection Type | Male |
End 3 Style | NPT |
End 3 Connection Type | Male |
Adapter Type | Tee Adapters |
End 3 Thread | 1/4-18 |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V (D541)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- SUPER LUBE Corrosion Inhibitor, Spray Bottle (83032)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10, Clamp Type: Marine Grade (670040024)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X06S)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X06)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- BRENNAN INDUSTRIES 32FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-32-20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs