Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male JIC Union Tee
Mfr # F5705X08X08X08
Zoro # G003655754
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.75
- Fitting Thread Size 2 3/4-16
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 1 3/4-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5705X08X08X08
- Zoro # G003655754
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.264 |
End 3 Thread | 3/4-16 |
End 1 Connection Type | Male |
End 3 Style | JIC 37° Flare |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- COXREELS Elec Hybrid Hose Reel 1inx130ft, 12VDC (1660-2020-E)
- ROADPRO Adjustable Metal Hose Clamps, 1/4 to 5/8" (RPHC-04)
- VIAIR Mini ANL Fuse Holder, 40 Amp Fuse, for 4 (92962)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X06X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X08X08)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MOR 90 (6801-08-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs