Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male JIC Union Tee
Mfr # F5705X08X06X06
Zoro # G003655716
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5705X08X06X06
- Zoro # G003655716
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Body Material | Steel |
End 1 Connection Type | Male |
End 3 Style | JIC 37° Flare |
End 2 Connection Type | Male |
Adapter Type | Tee Adapters |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Inlet Bushing Assembly (56023)
- GLOBAL GSCC-125-125-KW One-Piece Clamping Coupling with Keyway (GSCC-125-125-KW)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In (QS 1/2 L 6)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X02SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X16X16LN)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style A (7165AX12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X02)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MOR 90 (4601-16-12)
- World Wide Fittings Hydraulic Hoses & Fittings