Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male JIC Union Tee
Mfr # F5705X06X06X04
Zoro # G403655729
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.563
- Fitting Thread Size 2 9/16-18
- Fitting Thread Size 1 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5705X06X06X04
- Zoro # G403655729
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.125 |
Adapter Type | Tee Adapters |
End 3 Thread | 7/16-20 |
End 1 Connection Type | Male |
End 3 Style | JIC 37° Flare |
Body Material | Steel |
End 2 Connection Type | Male |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- DAYTON 4L320 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- LEESON 3-Phase Washdown Jet Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119458.00)
- SPEEDAIRE Guide Roller Set (PN31XG6401G)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X02SS)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X12X12)
- WORLD WIDE FITTINGS Bulkhead Locknut Stainless Steel (306X06SS)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX02)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs