Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut
Mfr # F5725X16X16X16LN
Zoro # G803654889
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.313
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-5/16-12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5725X16X16X16LN
- Zoro # G803654889
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.313 |
Fitting Thread Size 1 | 1-5/16-12 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 1.32 |
End 3 Style | JIC 37° Flare |
Body Material | Steel |
End 1 Connection Type | Male |
End 3 Connection Type | Male |
End 1 Hex (Metric) | 41.275 |
End 3 Thread | 1-5/16-12 |
End 2 Connection Type | Male |
End 1 Hex | 1.625 |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 23 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A21.5/4L235)
- FESTO Plastic Tubing PUN-H-6X1-BL (PUN-H-6X1-BL)
- DYNABRADE Lock Nut (01461)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (2NKY8)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X06X06SS)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X04)
- LASCO FITTINGS Lasco Fittings PV458015 1.5 in. Union Female Pipe Thread (PV458015)
- World Wide Fittings Hydraulic Hoses & Fittings