Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Female JIC Swivel Branch Tee
Mfr # F5707X12X12X12
Zoro # G703653746
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1-1/16-12
- Fitting Thread Size 1 1-1/16-12
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5707X12X12X12
- Zoro # G703653746
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/16-12 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.063 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.69 |
End 3 Style | JIC 37° Flare Swivel |
End 2 Connection Type | Male |
End 3 Thread | 1-1/16-12 |
End 3 Connection Type | Female |
Adapter Type | Tee Adapters |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-62201 2RS1, Single Row Ball Brgs, 62201 2RS1 (62201 2RS1)
- LINCOLN LUBRICATION 12 in. Extension for Manually or Air-Operated Grease Guns (5812)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3309)
- SPEEDAIRE Needle Driver (TTR4420445G)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X20)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- DIXON H Series Interchange Pipe Plug, 3/8-18 Nominal, FNPT, 303 SS, Domestic (H3F3-S)
- World Wide Fittings Hydraulic Hoses & Fittings