Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Female JIC Swivel Branch Tee
Mfr # F5707X06X06X06
Zoro # G803656012
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 9/16-18
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5707X06X06X06
- Zoro # G803656012
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.14 |
End 3 Thread | 9/16-18 |
Body Material | Steel |
End 3 Connection Type | Female |
Adapter Type | Tee Adapters |
End 1 Connection Type | Male |
End 3 Style | JIC 37° Flare Swivel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Series Accessory: Rubber Boot for 10 & 21 GPM Valves (220823)
- ENERPAC Dust Cap, Ar630 Coupler (Z640)
- IRWIN Threaded Insert Tool, 10-24 (L845-10-24)
- FESTO Flat Cylinder DZH-40-125-PPV-A (DZH-40-125-PPV-A)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX08SS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X06X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X20)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X08SS)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs