Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Union- Large Hex
Mfr # 5306X20X16
Zoro # G403655248
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Adapter Type Elbow and Straights
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5306X20X16
- Zoro # G403655248
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Weight | 0.7125 |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- HERITAGE Hose Clamp, Gen Purp, SAE #48 All SS300 (HCGP-333-048-500)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- SOLBERG Polyurethane Pre-Filter 234/235 (PF234)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X10X08)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM18)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X32X32)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- TOMPKINS Hydraulic Fitting-Steel06MJ-16MP (2404-06-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs