Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Union- Large Hex
Mfr # 5306X08X08
Zoro # G203655424
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 3/4-16
- Fitting Thread Size 1 3/4-16
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5306X08X08
- Zoro # G203655424
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 1 |
Overall Length | 1.62 |
Overall Length (mm) | 41.148 |
Hex Size (mm) | 25.4 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.14 |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- GATES 724 mm Outside Length, 10 mm Top Width, 1 Ribs (3L285)
- DAYTON Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2 (4UFA9)
- SPEEDAIRE Sight Glass Kit, Intermediate (114X61)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X08X02)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X06X06SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X06X06)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, El (2047-24-24S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs