Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Hex Union
Mfr # 5305X16X10
Zoro # G403654609
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 7/8-14
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Hex Size 1.375
- Fitting Thread Size 1 1-5/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5305X16X10
- Zoro # G403654609
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/8-14 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length | 2.1 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 53.34 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.39 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Push-In Fitting, Press Fit Cartridge, 8MM Tube (6700 8)
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- BESTORQ Kevlar V-Belt, B103LG (B103LG)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 13-1/4 L, PK50 (5050017)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X02SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X04)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X08X18)
- World Wide Fittings Hydraulic Hoses & Fittings