Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Hex Union
Mfr # 5305X12X12
Zoro # G503654561
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 2.16
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Hex Size 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5305X12X12
- Zoro # G503654561
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.16 |
Hex Size | 1.125 |
Fitting Thread Size 2 | 1-1/16-12 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 54.864 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.298 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- COILHOSE PNEUMATICS 1/4" Automatic Combo Coupler 1/4" FPT (15C90B4F)
- FESTO Plastic Tubing PUN-H-5/16-SW-150-CB (PUN-H-5/16-SW-150-CB)
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X20)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X06)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X12)
- EATON AEROQUIP Adpt, MORS-MORB, 1-14, 7/8-14, El, 1.97In (FF1868T1010S)
- World Wide Fittings Hydraulic Hoses & Fittings