Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Hex Union
Mfr # 5305X10X10
Zoro # G203654700
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Overall Length 1.88
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5305X10X10
- Zoro # G203654700
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.88 |
Fitting Thread Size 2 | 7/8-14 |
Hex Size | 0.938 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length (mm) | 47.752 |
Hex Size (mm) | 23.8252 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.19 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- SOLBERG Filter Element, Paper, 2 Micron (874)
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-10-41)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X24X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X24X24)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X06)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X16SSPF)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs