Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Hex Union
Mfr # 5305X08X06
Zoro # G503654493
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5305X08X06
- Zoro # G503654493
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.813 |
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.52 |
Overall Length (mm) | 38.608 |
Hex Size (mm) | 20.6502 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.11 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X16X16)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X02LN)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs