Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Hex Union
Mfr # 5305X08X04
Zoro # G803654520
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Overall Length 1.51
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5305X08X04
- Zoro # G803654520
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.51 |
Hex Size | 0.813 |
Fitting Thread Size 2 | 7/16-20 |
Overall Length (mm) | 38.354 |
Hex Size (mm) | 20.6502 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.1 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Industrial Coupler, 1/4" FNPT (S-715)
- COXREELS Hose Clamp No.9,115 (115)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm (F35352-310)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517X2-1/2 KWY 5/8X3/16)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM08)
- WORLD WIDE FITTINGS JIC Flare Sleeve (5165X06CFT)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X08X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X16X16)
- TOMPKINS Hydraulic Fitting-Steel16FP-16FP (5000-16-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs