Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Hex Union
Mfr # 5305X05X05
Zoro # G903653911
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 1 1/2-20
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Overall Length 1.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5305X05X05
- Zoro # G903653911
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-20 |
Overall Length | 1.37 |
Fitting Thread Size 2 | 1/2-20 |
Hex Size | 0.563 |
Hex Size (mm) | 14.3002 |
Overall Length (mm) | 34.798 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.05 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- TRITAN Precision ANSI Roller Chain, Double, 1 3/4-in. Pitch, Connecting Link (140-2 CL)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/2 HP (048S17D2106)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X16PFT)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X02X02)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs