Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union - With Locknut
Mfr # 5325X24X24LN
Zoro # G803654797
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 2.125
- Fitting Thread Size 2 1-7/8-12
- Overall Length 3.52
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 1 1-7/8-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5325X24X24LN
- Zoro # G803654797
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2.125 |
Fitting Thread Size 2 | 1-7/8-12 |
Overall Length | 3.52 |
Fitting Thread Size 1 | 1-7/8-12 |
Overall Length (mm) | 89.408 |
Hex Size (mm) | 53.975 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 1.478 |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 53.975 |
Adapter Type | Elbow and Straights |
End 1 Hex | 2.125 |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- DART CONTROLS DC Speed Control, 90/180VDC, 15A, NEMA 4/12 (533BC)
- WORLD WIDE FITTINGS Male JIC Plug (5229X08)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM18)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X08X22)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X10X08)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs