Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union - With Locknut
Mfr # 5325X20X20LN
Zoro # G703654446
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-5/8-12
- Overall Length 3.31
- Material Steel
- Fitting Thread Size 1 1-5/8-12
- Fitting Thread Type 2 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5325X20X20LN
- Zoro # G703654446
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/8-12 |
Overall Length | 3.31 |
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size | 1.875 |
Hex Size (mm) | 47.625 |
Overall Length (mm) | 84.074 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 1.138 |
End 1 Hex (Metric) | 47.625 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Hex | 1.875 |
Description
The WORLD WIDE FITTINGS brand Male JIC to Male JIC Bulkhead Union - With Locknut is made of steel and has a weight of 1.138. It has a fitting thread size 1 of 1-5/8-12 and a fitting thread type 1 of JIC 37 Degrees Flare. The hex size is 1.875 and the end 1 connection type is male. The adapter type is elbow and straights and the body material is steel. The end 2 connection type is male and the end 1 hex is 1.875. The hex size (mm) is 47.625 and the overall length (mm) is 84.074. The fitting thread size 2 is 1-5/8-12 and the fitting thread type 2 is JIC 37 Degrees Flare. The overall length is 3.31.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- FESTO Filter Cartridge LFP-D-MINI-40M-U (LFP-D-MINI-40M-U)
- DEUBLIN Union 1 NPT RH (1690-000-115)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL912MB, Pressure Line, 10 micron, Outside-In (MF0059473)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X06)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight - Metric Hex (4324X16X16MH)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X04X14)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X12X12)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X16X16)
- World Wide Fittings Hydraulic Hoses & Fittings