Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union - With Locknut
Mfr # 5325X16X16LN
Zoro # G203654489
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.625
- Fitting Thread Size 2 1-5/16-12
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5325X16X16LN
- Zoro # G203654489
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.625 |
Fitting Thread Size 2 | 1-5/16-12 |
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length | 3.14 |
Overall Length (mm) | 79.756 |
Hex Size (mm) | 41.275 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.774 |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 41.275 |
End 1 Hex | 1.625 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 92" Outside Length, 3/8" Top Width, 1 Ribs (3V920)
- SCHLAGE COMMERCIAL Part L283040 (L283040)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi (1WH33)
- BESTORQ Aftermarket replacement for 11969 SNAPPER 5001 Belt, W/51" Belt O.C., 4LK510 (4LK510)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X06X06X06X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X04X06)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X12X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X12X12X12)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- World Wide Fittings Hydraulic Hoses & Fittings