Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union - With Locknut
Mfr # 5325X10X10LN
Zoro # G403653794
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.125
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Overall Length 2.74
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5325X10X10LN
- Zoro # G403653794
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Overall Length | 2.74 |
Fitting Thread Size 2 | 7/8-14 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length (mm) | 69.596 |
Hex Size (mm) | 28.575 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.353 |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 28.575 |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Hex | 1.125 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, 9.7 lb, Cast Iron (1C70SF)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030H20B, Pressure Line, 25 micron, Outside-In (MF0060069)
- FESTO Solenoid Coil VACN-H1-A1-1 (VACN-H1-A1-1)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT (7065 60 14)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM08)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X04)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X02SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Swivel Straight (9315X08X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX08X08)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs