Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union - With Locknut
Mfr # 5325X03X03LN
Zoro # G903654307
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Type 1 JIC 37 Degrees Flare
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5325X03X03LN
- Zoro # G903654307
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, Stub Style (21100T-S2)
- LEGRIS Pneumatic Threshold Sensor, 1/2 In (7808 04 22)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In (MF0064357)
- REELCRAFT Swivel Assembly (S600701-1)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- WORLD WIDE FITTINGS Flat Face O-Ring Braze Sleeve (4165X24)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X16)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MOR 90 (6801-16-24)
- World Wide Fittings Hydraulic Hoses & Fittings