Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union
Mfr # 5325X24X24
Zoro # G003654474
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Hex Size 2.125
- Overall Length 3.52
- Fitting Thread Size 1 1-7/8-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5325X24X24
- Zoro # G003654474
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2.125 |
Overall Length | 3.52 |
Fitting Thread Size 1 | 1-7/8-12 |
Fitting Thread Size 2 | 1-7/8-12 |
Overall Length (mm) | 89.408 |
Hex Size (mm) | 53.975 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 1.34 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMB150-0800)
- FESTO Compact Cylinder ADN-32-50-A-P-A (ADN-32-50-A-P-A)
- ENERPAC BHP1752, 14 Ton, Hydraulic Master Puller Set with Hand Pump (BHP1752)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15607)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X12X10)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X06)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- WORLD WIDE FITTINGS JIC Plug Stainless Steel (2408X02SS)
- WORLD WIDE FITTINGS Bonded Seal British (9900X10)
- WORLD WIDE FITTINGS JIC Tube Nut Stainless Steel (318X08SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X12)
- World Wide Fittings Hydraulic Hoses & Fittings