Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union
Mfr # 5325X03X03
Zoro # G803654278
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Body Material Steel
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5325X03X03
- Zoro # G803654278
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FOR-GP (GPFF2406-08-08-04FB)
- DODGE Sleeve Bearing, Angle Babbitted Pillow Block, 4 Bolt Base, P4B-BAA-307 (230065 P4B-BAA-307)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- FAFNIR Wide Inner Ring And Housed Units, #RA103RRB (RA103RRB)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X12X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X08X08LN)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X08X08X08SS)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X06X06SS)
- EATON AEROQUIP Adpt, FNPT, 3/4-14, Tee (2090-12-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs