Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut
Mfr # F5525X04X04LN
Zoro # G203653895
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 2 7/16-20
- Fitting Thread Size 1 7/16-20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5525X04X04LN
- Zoro # G203653895
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.438 |
Hex Size (mm) | 11.1252 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.103 |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 17.4752 |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
End 1 Hex | 0.688 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- MAIN FILTER Hydraulic Filter, replaces PALFINGER EA2169, Pressure Line, 10 micron, Outside-In (MF0490066)
- SUPER LUBE Corrosion Inhibitor, Wet Film, Aerosol Can (83110)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X20X20)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X16)
- WORLD WIDE FITTINGS Bonded Seal British (9900X08)
- WORLD WIDE FITTINGS Male JIC Cross (F5955X06X06X06X06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X20)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X20X20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs