Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead 45° Elbow
Mfr # F5375X16X16
Zoro # G503654660
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-5/16-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.313
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5375X16X16
- Zoro # G503654660
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.313 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.83 |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-637)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- COXREELS Swivel, Brass 1/4In NPT Inlet (1969)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X10X10LN)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X05X05)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- World Wide Fittings Hydraulic Hoses & Fittings