Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC 90° Union Elbow
Mfr # F5505X14X14
Zoro # G803654803
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-3/16-12
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 2 1-3/16-12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5505X14X14
- Zoro # G803654803
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-3/16-12 |
Fitting Thread Size 2 | 1-3/16-12 |
Hex Size | 1.313 |
Hex Size (mm) | 33.3502 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.79 |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 45° Elbow (9365X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X32X32)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X10X10SSLN)
- TOMPKINS Hydraulic Fitting-Metric CompressionS12(20X1.5) TUBE CAP (MC6004-S12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs