Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male British Standard Pipe Taper Straight Adapter
Mfr # 7000X08X06
Zoro # G403655453
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.54
- Hex Size 0.748
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7000X08X06
- Zoro # G403655453
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.54 |
Hex Size | 0.748 |
Fitting Thread Size 2 | 3/8-19 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size (mm) | 18.9992 |
Overall Length (mm) | 39.116 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 2 | BSPT |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- TIMKEN TIM-14119A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14119A (14119A)
- TIMKEN TRB Single Cup Flanged <4 OD, 14276B-2 (14276B-2)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow (4506X12X12)
- WORLD WIDE FITTINGS JIC Flare Nut (5105X06CFT)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM12)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X16PFT)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X10)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1-1/2, 1-5/16-12, Tee (2030-16-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs