Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male British Standard Pipe Taper Straight Adapter
Mfr # 7000X06X06
Zoro # G003655372
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Overall Length 1.385
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Size 2 3/8-19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7000X06X06
- Zoro # G003655372
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.385 |
Fitting Thread Size 2 | 3/8-19 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.748 |
Overall Length (mm) | 35.179 |
Hex Size (mm) | 18.9992 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 2 | BSPT |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi (265-1022)
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- DAYTON Capacitor-Start Aeration Fan Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (4K055)
- BOSTITCH Oil-Free Compressor, 6 gal., 150 psi (BTFP02012)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X04)
- WORLD WIDE FITTINGS MALE METRIC ORB by MALE PIPE STAINLESS STEEL (3249XM18X08SS)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X12)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer - Viton Brown (4629X08V)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X10)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3325X6X4)
- World Wide Fittings Hydraulic Hoses & Fittings