Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7002X16X16
Zoro # G003656218
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-5/16-12
- Material Steel
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Overall Length 2.25
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7002X16X16
- Zoro # G003656218
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length | 2.25 |
Hex Size | 1.614 |
Fitting Thread Size 2 | 1-11 |
Hex Size (mm) | 40.9956 |
Overall Length (mm) | 57.15 |
Details
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | BSPP |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Keypad, White, Analog, PowerXL DH1, w/Bypass (DH1-34061FN-C21C)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- CENTURY MOTORS 115v 1/3hp 1725rpm Motor (GF2031L)
- SUNBELT PB Blaster Penetrating Catalyst (11 oz) 2.6" x2.6" x7.95" (A-B1AC5816PB)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X12X12SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs