Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7002X10X08
Zoro # G503655834
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.705
- Hex Size 1.063
- Fitting Thread Size 1 7/8-14
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7002X10X08
- Zoro # G503655834
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.705 |
Hex Size | 1.063 |
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length (mm) | 43.307 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | BSPP |
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC750)
- DODGE Grip Tight Adapter Ball Bearings, GT Bearing Inserts, INS-GT-203 (129792 2-3/16 GT 203 ASSY INS)
- DAYTON Motor Start Capacitor, 630-750 MFD, Round (6FLW7)
- NTN Tapered Roller Bearing Cones (745A)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male O-Ring Boss Adjustable Branch Tee (4715X08X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X06)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X06XM16)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- World Wide Fittings Hydraulic Hoses & Fittings