Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe to Female Pipe Tee
Mfr # 2609X12X12X12
Zoro # G303654099
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 NPT
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2609X12X12X12
- Zoro # G303654099
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
End 3 Connection Type | Female |
Body Material | Steel |
End 3 Style | NPT |
Weight | 0.7916 |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF41)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- GOLDENROD Oiler, 12 oz., Steel, 3 in. Bowl dia. (700)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X08)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- WORLD WIDE FITTINGS Male Pipe Braze Connector (0404X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings