Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe Straight
Mfr # 5255X06X04
Zoro # G503656343
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.4
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 9/16-18
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5255X06X04
- Zoro # G503656343
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.4 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 35.56 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.1 |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X10X10SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X32X32)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X06XM16)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X24)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X05X05)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 7/8-14, Strt (FF1010-1210S)
- World Wide Fittings Hydraulic Hoses & Fittings