Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe Straight
Mfr # 5255X04X08
Zoro # G403656429
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.125
- Fitting Thread Type 2 NPT
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 1/2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5255X04X08
- Zoro # G403656429
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length | 1.68 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 42.672 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.24 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 4T-27875, Tapered Roller Bearing Cone 1375 In Id X 0933 In W (4T-27875)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566979, Return Line, 10 micron, Outside-In (MF0064109)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM014P)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (CT1052)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X20X20)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X32)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X10)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring 90° Union Elbow (4505X20X20)
- World Wide Fittings Hydraulic Hoses & Fittings