Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe Straight
Mfr # 5255X04X04
Zoro # G403656115
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/16-20
- Fitting Thread Size 2 1/4-18
- Hex Size 0.75
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5255X04X04
- Zoro # G403656115
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.75 |
Overall Length | 1.39 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 35.306 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.1 |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ball Seat Hose Barb, 3/8 x 5/16 in, Female NPSM x Hose Barb, Brass, Domestic (1240506K)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (B86/5L890)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X08)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X08X08SS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X12X12SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X12X12)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X03X03)
- World Wide Fittings Hydraulic Hose Adapters & Plugs