Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe Straight
Mfr # 5255X03X02
Zoro # G403656207
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Material Steel
- Fitting Thread Size 2 1/8-27
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5255X03X02
- Zoro # G403656207
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/8-27 |
Overall Length | 1.13 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 3/8-24 |
Overall Length (mm) | 28.702 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.05 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- BESTORQ 4L380 V Belt, 38 in Outside Length, 1/2 in Top Width, 1 Ribs (4L380)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B (7165X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X10XM22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM14)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring 90° Union Elbow (4505X20X20)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X16PFT)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 EX LONG 3.97" (FF6801-LL-12-12-3.97)
- World Wide Fittings Hydraulic Hose Adapters & Plugs