Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe 90° Elbow
Mfr # F5455X12X16
Zoro # G403654210
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 2 1-11-1/2
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Hex Size 1.625
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5455X12X16
- Zoro # G403654210
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size | 1.625 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 41.275 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Weight | 1.16 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B57 V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (3X706)
- BANJO 3/8" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/038-90)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx3/8" (031-0037RP)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X24X16)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X02)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 62 (1952X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X20X20X20)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X02)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X06)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/4In (12 HLO-S)
- World Wide Fittings Hydraulic Hoses & Fittings