Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe 90° Elbow
Mfr # F5455X08X04
Zoro # G003654016
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.875
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5455X08X04
- Zoro # G003654016
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.214 |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XH, 3 x 126in PL, T144 (1260XH300)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 80mm Bore Dia., 140mm OD, 26mm W, C3 Internal Clearance (6216 2RS/C3 PRX)
- BROWNING 6 Groove Cast Iron Bushed Bore Multiple Sheave, 6S5V280 (6S5V280)
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X16X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X04)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X12X06SS)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X04)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- World Wide Fittings Hydraulic Hoses & Fittings