Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe 90° Elbow
Mfr # F5455X04X04
Zoro # G003653521
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/16-20
- Hex Size 0.75
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5455X04X04
- Zoro # G003653521
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.17 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 27.5A (ATV320U55M3C)
- DAYTON C128 V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FH91)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- BESTORQ Aftermarket Bad Boy 2016 Outlaw XP 6100 (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- WORLD WIDE FITTINGS JIC Union Stainless Steel (2403X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- WORLD WIDE FITTINGS JIC Flare Nut (5105X06CFT)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X08X08SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X10)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs