Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X12X12X12
Zoro # G503656268
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 2 1-1/16-12
- Fitting Thread Size 1 1-1/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5706X12X12X12
- Zoro # G503656268
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/16-12 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.063 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.692 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
End 3 Thread | 1-1/16-12 |
End 3 Style | JIC 37° Flare |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/8-C)
- DEVILBISS Valve Kit (KK-4275)
- MILTON Brass Hose Ferrule, 21/32" OD, PK10 (1654-6)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee (4725X06X06X06)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B (7165X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X20X20)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM18)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X04X04LN)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs