Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X10X10X12
Zoro # G003656355
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.063
- Fitting Thread Size 1 7/8-14
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 7/8-14
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5706X10X10X12
- Zoro # G003656355
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | 7/8-14 |
Hex Size (mm) | 27.0002 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.6 |
End 3 Thread | 1-1/16-12 |
End 2 Connection Type | Female |
End 3 Connection Type | Male |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 1 Connection Type | Male |
End 3 Style | JIC 37° Flare |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-18720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18720 (18720)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- TB WOODS QT PowerChain II, 8MPC-45S-36-2012 (8MPC45S36)
- DAYTON 2/B126 Banded V-Belt, 129-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G910)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X08X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- TOMPKINS Hydraulic Fitting-Steel32FJX-32MP (6505-32-32)
- World Wide Fittings Hydraulic Hose Adapters & Plugs